Check Availability
Wellington Boot,  7,  W,  Men's,  Dark Brown,  Steel Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JF72
Mfr. Model # P90439
UNSPSC #46181604
Shipping Weight 5.1 lbs
Country of Origin Bangladesh *
Item Work Boot
Toe Type Steel
Gender Men's
Size 7
Footwear Width W
Metatarsal Guard No
Metatarsal Guard Style None
Color Dark Brown
Safety Criteria Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Upper, Non-Marking Sole, Defined Heel
Upper Material Leather
Midsole Material PVC
Outsole Material Rubber
Footwear Sole Pattern T117
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.80, Dairy Tile (Wet): 0.35, Dairy Tile (Oily): 0.71, Dairy Tile (Oily/Wet): 0.41
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
CSA Footwear Standard Not Specified
Manufacturers Suggested Sole Slip Rating Better
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper Yes
Non-Marking Sole Yes
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel Yes
Heel Style Defined Heel
Heel Height 3/4"
Removable Insole Yes
Upper Color Brown
Waterproof Type None
Height 11"
Footwear Closure Type Pull On
Liner Material Nylon Mesh
Shank Material Steel
Toe Shape Square
Footwear Construction Type Goodyear(TM) Welt
Upper Boot Material All Leather
Insole System Removable Full Cushion
Upper Material Description Leather
Footwear Shank Type Steel
Insulation Type None
Insulation Weight None
Series P90439
Style Number P90439
Max. Heat Rating 500 Degrees F
Standards ASTM F2413-11, ASTM F2413-05
Last Number or Name Proprietary
Footwear Style Wellington Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms