Check Availability
Logger Boot,  6-1/2,  D,  Men's,  Black,  Steel Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34VJ61
Mfr. Model # 1922
UNSPSC #46181604
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Work Boot
Toe Type Steel
Gender Men's
Size 6-1/2
Footwear Width D
Metatarsal Guard No
Metatarsal Guard Style None
Color Black
Safety Criteria Steel Toe, Electrical Hazard (EH), Defined Heel
Upper Material Leather
Midsole Material Poron(R)
Outsole Material Vibram(R)
Footwear Sole Pattern Cleated Rubber
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.73, Dairy Tile (Wet): 0.56, Dairy Tile (Oily/Wet): 0.29
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole No
Chemical Resisting Sole No
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Defined Heel
Heel Height 1" or Greater
Removable Insole Yes
Upper Color Black
Height 9"
Footwear Closure Type Lace Up
Liner Material Cambrelle(R)
Shank Material Steel
Footwear Construction Type Welted
Upper Boot Material All Leather
Insole System Removable AG7
Upper Material Description Full Grain Leather
Footwear Shank Type Steel
Series Maple Steel Toe
Style Number 1922
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Footwear Style Logger Boot
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms