Check Availability
  • Safety-Toe Work Boots & Shoes
  • CAROLINA SHOE 

    Loafer Shoe, 10-1/2, 2E, Men's, Brown, Composite Toe Type, 1 PR

  • Item # 34VL47
  • Mfr. Model # LT152
Loafer Shoe,  10-1/2,  2E,  Men's,  Brown,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34VL47
Mfr. Model # LT152
UNSPSC #46181604
Shipping Weight 3.5 lbs
Country of Origin Vietnam *
Item Work Shoe
Toe Type Composite
Gender Men's
Size 10-1/2
Footwear Width 2E
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Composite Toe, Good Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Non-Metallic, Defined Heel
Upper Material Full Grain Leather
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Exclusive Design
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.89, Dairy Tile (Wet): 0.71, Dairy Tile (Oily/Wet): 0.29
ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated No
Static Dissipative Yes
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic Yes
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Brown
Footwear Closure Type Slip On
Liner Material Mesh
Shank Material Non-Metallic
Footwear Construction Type Cemented
Upper Boot Material All Leather
Insole System Removable Ortho-Lite ESD Footbed
Upper Material Description Full Grain Leather
Footwear Shank Type Non-Metallic
Series LT152
Style Number LT152
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Resists Oils
Footwear Style Loafer Shoe
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms