This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Safety-Toe Work Boots & Shoes
  • CAROLINA SHOE 

    Athletic Shoe, 8-1/2, 2E, Men's, Blue/Gray, Aluminum Toe Type, 1 PR

  • Item # 34WA93
  • Mfr. Model # CA9508
Athletic Shoe,  8-1/2,  2E,  Men's,  Blue/Gray,  Aluminum Toe Type,  1 PR

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34WA93
Mfr. Model # CA9508
UNSPSC #46181604
Shipping Weight 2.95 lbs
Country of Origin China *
Item Work Shoe
Toe Type Aluminum
Gender Men's
Size 8-1/2
Footwear Width 2E
Metatarsal Guard No
Metatarsal Guard Style None
Color Blue/Gray
Safety Criteria Aluminum Toe, Static Dissipative (SD), Oil-Resistant Sole, Flat Heel
Upper Material Leather
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Textured
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.89, Dairy Tile (Wet): 0.68, Dairy Tile (Oily/Wet): 0.29
ASTM Standards Met Impact (I/75), Compression (C/75)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated No
Static Dissipative Yes
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Flat Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Blue
Footwear Closure Type Lace Up
Liner Material Mesh
Shank Material Non-Metallic
Footwear Construction Type Cemented
Upper Boot Material Leather/Mesh
Insole System Nonremovable
Upper Material Description Leather/Nylon
Footwear Shank Type Non-Metallic
Series CA9508
Style Number CA9508
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Resists Oils
Footwear Style Athletic Shoe
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms