Check Availability
8" Work Boot,  13,  EEE,  Men's,  Brown,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34WC44
Mfr. Model # CA9528
UNSPSC #46181604
Shipping Weight 8.1 lbs
Country of Origin Vietnam *
Item Work Boot
Toe Type Composite
Gender Men's
Size 13
Footwear Width EEE
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Composite Toe, Electrical Hazard (EH), Waterproof, Cold-Insulated, Defined Heel
Upper Material Leather
Midsole Material Leather
Outsole Material Rubber
Footwear Sole Pattern Lug
ASTM Standards Met Impact (I/75), Compression (C/75)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole No
Chemical Resisting Sole No
Waterproof Yes
Insulated Yes
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Defined Heel
Heel Height 3/4"
Removable Insole Yes
Upper Color Brown
Waterproof Type Scubaliner(TM)
Height 8"
Footwear Closure Type Lace Up
Liner Material Taibrelle(R)
Shank Material Steel
Footwear Construction Type Welted
Upper Boot Material All Leather
Insole System Removable AG7
Upper Material Description Leather
Footwear Shank Type Steel
For Outdoor Traction Yes
Insulation Type Thinsulate(R)
Insulation Weight 800g
Series CA9528
Style Number CA9528
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Footwear Style 8" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms