Check Availability
6" Work Boot,  8,  D,  Men's,  Brown,  Steel Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 35PG05
Mfr. Model # CA7558
UNSPSC #46181604
Shipping Weight 4.5 lbs
Country of Origin China *
Item Work Boot
Toe Type Steel
Gender Men's
Size 8
Footwear Width D
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Defined Heel
Upper Material Leather
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Cleated Rubber
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Not Rated
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof Yes
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Brown
Waterproof Type Scubaliner(TM)
Height 6"
Footwear Closure Type Lace Up
Liner Material Mesh
Shank Material Steel
Footwear Construction Type Direct Attached
Upper Boot Material All Leather
Insole System EVA
Upper Material Description Leather
Footwear Shank Type Steel
Series Marlboro Lo Steel Toe
Style Number CA7558
Max. Heat Rating Not Rated
Standards ASTM F2413-18
Resists Oil
Footwear Style 6" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms