Check Availability
6" Work Boot,  13,  2E,  Men's,  Brown,  Aluminum Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34WC66
Mfr. Model # CA9559
UNSPSC #46181604
Shipping Weight 5.0 lbs
Country of Origin Cambodia *
Item Work Boot
Toe Type Aluminum
Gender Men's
Size 13
Footwear Width 2E
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Aluminum Toe, Good Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Defined Heel
Upper Material Leather
Midsole Material Leather
Outsole Material Vibram(R)
Footwear Sole Pattern Textured
ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated No
Static Dissipative Yes
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel Yes
Heel Style Defined Heel
Heel Height 1" or Greater
Removable Insole Yes
Upper Color Brown
Height 6"
Footwear Closure Type Lace Up
Liner Material Taibrelle(R)
Shank Material Non-Metallic
Footwear Construction Type Welted
Upper Boot Material All Leather
Insole System Removable AG7
Upper Material Description Leather
Footwear Shank Type Steel
Series CA9559
Style Number CA9559
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Resists Heat
Footwear Style 6" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms