Check Availability
6" Work Boot,  12,  D,  Men's,  Brown,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34VU55
Mfr. Model # CA5520
UNSPSC #46181604
Shipping Weight 4.95 lbs
Country of Origin Cambodia *
Item Work Boot
Toe Type Composite
Gender Men's
Size 12
Footwear Width D
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Composite Toe, Good Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Defined Heel
Upper Material Leather
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Textured
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.91, Dairy Tile (Wet): 0.56, Dairy Tile (Oily/Wet): 0.29
ASTM Standards Met Impact (I/75), Compression (C/75)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof Yes
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Defined Heel
Heel Height 3/4"
Removable Insole Yes
Upper Color Brown
Waterproof Type Scubaliner(TM)
Height 6"
Footwear Closure Type Lace Up
Liner Material Mesh
Shank Material Non-Metallic
Footwear Construction Type Cemented
Upper Boot Material All Leather
Insole System Nonremovable
Upper Material Description Leather
Footwear Shank Type Non-Metallic
Series CA5520
Style Number CA5520
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Resists Oils
Footwear Style 6" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms