Check Availability
6" Work Boot,  8,  B,  Men's,  Brown,  Steel Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 34VK23
Mfr. Model # 508
UNSPSC #46181604
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Work Boot
Toe Type Steel
Gender Men's
Size 8
Footwear Width B
Metatarsal Guard Yes
Metatarsal Guard Style External
Color Brown
Safety Criteria Steel Toe, Metatarsal Guard, Electrical Hazard (EH), Oil-Resistant Sole, Wide Toe Cap, Defined Heel
Upper Material Leather
Midsole Material Rubber
Outsole Material Rubber
Footwear Sole Pattern Textured
Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.91, Dairy Tile (Wet): 0.71, Dairy Tile (Oily/Wet): 0.29
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Good
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole No
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap Yes
Ninety Degree Heel Yes
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Brown
Height 6"
Footwear Closure Type Lace Up
Liner Material Dri-Lex(R)
Shank Material Steel
Footwear Construction Type Welted
Upper Boot Material All Leather
Insole System Nonremovable
Upper Material Description Leather
Footwear Shank Type Steel
Series Int Lo Steel Toe
Style Number 508
Max. Heat Rating 300 Degrees F
Standards ASTM F2413-18
Footwear Style 6" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms