Check Availability
  • Safety-Toe Work Boots & Shoes
  • CARHARTT 

    Wellington Boot, 14, Wide, Men's, Black/Brown, Steel Toe Type, 1 PR

  • Item # 24W985
  • Mfr. Model # CMP1259 14 W
Wellington Boot,  14,  Wide,  Men's,  Black/Brown,  Steel Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24W985
Mfr. Model # CMP1259 14 W
UNSPSC #46181604
Shipping Weight 6.25 lbs
Country of Origin China *
Item Work Boot
Toe Type Steel
Gender Men's
Size 14
Footwear Width Wide
Metatarsal Guard No
Metatarsal Guard Style None
Color Black/Brown
Safety Criteria Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Wide Toe Cap, Defined Heel
Upper Material Leather
Midsole Material Polyurethame
Outsole Material Polyurethane
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.43, Dairy Tile (Wet): 0.42, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
CSA Footwear Standard Not Specified
Manufacturers Suggested Sole Slip Rating Better
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof Yes
Insulated Yes
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap Yes
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Black, Brown
Waterproof Type Full Bootie
Height 10"
Footwear Closure Type Slip On
Liner Material Black Cat
Shank Material Steel
Footwear Construction Type Direct Atteched Welted
Upper Boot Material All Leather
Insole System Removable
Upper Material Description Leather, Urethane Coated Leather
Footwear Shank Type Steel
Insulation Type LiteFire
Insulation Weight 400g
Series CMP1259
Style Number CMP1259
Max. Heat Rating 392 Degrees F
Standards ASTM F2413-18
Last Number or Name AC696ST
Closure Type Pull On
Resists Oil, Chemicals, Slips, Abrasions
Footwear Style Wellington Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AA , AE , AP , AS , GU , MP , PW and VI.

This item is restricted for international sale.

Alternate Search Terms