Check Availability
  • Sweatshirts
  • CARHARTT 

    Hooded Sweatshirt, Navy, 2XL Size, 50% Cotton/50% Polyester, Pullover

  • Item # 4JEU6
  • Mfr. Model # K121-472 XXL TLL
Hooded Sweatshirt,  Navy,  2XL Size,  50% Cotton/50% Polyester,  Pullover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Generously cut, this sweatshirt features triple-stitched seams, a front hand-warmer pocket, and stretchable, spandex-reinforced rib-knit cuffs and waistband. The attached hood has a drawcord closure.
Show More Close
 

Technical Specifications

Item # 4JEU6
Mfr. Model # K121-472 XXL TLL
UNSPSC #46181526
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item Hooded Sweatshirt
Gender Men's
Size 2XL
Fits Chest Size 50" to 52"
Color Navy
Fabric Weight 10.5 oz.
Material 50% Cotton/50% Polyester
Number of Outside Pockets 2
Length 26-1/2"
Closure Type Pullover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In