Check Availability
  • Safety-Toe Work Boots & Shoes
  • CARHARTT 

    8" Work Boot, 12, Medium, Men's, Dark Brown, Composite Toe Type, 1 PR

  • Item # 35PA29
  • Mfr. Model # CMF8389-12M
8" Work Boot,  12,  Medium,  Men's,  Dark Brown,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35PA29
Mfr. Model # CMF8389-12M
UNSPSC #46181604
Shipping Weight 5.55 lbs
Country of Origin China *
Item Work Boot
Toe Type Composite
Gender Men's
Size 12
Footwear Width Medium
Metatarsal Guard No
Metatarsal Guard Style None
Color Dark Brown
Safety Criteria Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Defined Heel
Upper Material Leather
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Carhartt
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.58, Dairy Tile (Wet): 0.55, Dairy Tile (Oily): 0.37, Dairy Tile (Oily/Wet): 0.37
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Best
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof Yes
Insulated Yes
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel No
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Brown
Waterproof Type Full Bootie Membrane
Height 8"
Footwear Closure Type Lace Up
Liner Material Storm Defender(TM)
Shank Material Nylon
Toe Shape Round
Footwear Construction Type Cemented
Upper Boot Material All Leather
Insole System Dual Density Polyurethane
Upper Material Description Leather
Footwear Shank Type Nylon
For Outdoor Traction Yes
Insulation Type Thinsulate(R)
Insulation Weight 400g
Series CMF8389
Style Number CMF8389
Max. Heat Rating 392 Degrees F
Standards ASTM F2413-18
Resists Oil, Chemicals, Slips
Footwear Style 8" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms