Check Availability
8" Work Boot,  9-1/2,  W,  Men's,  Brown,  Steel Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16P495
Mfr. Model # CMW8200 95W
UNSPSC #46181604
Shipping Weight 5.0 lbs
Country of Origin China *
Item Work Boot
Toe Type Steel
Gender Men's
Size 9-1/2
Footwear Width W
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Steel Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Defined Heel
Upper Material Leather
Midsole Material Polyurethane
Outsole Material Polyurethane
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.43, Dairy Tile (Wet): 0.42, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
CSA Footwear Standard Not Specified
Manufacturers Suggested Sole Slip Rating Better
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof Yes
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Brown
Waterproof Type Full Bootie
Height 8"
Footwear Closure Type Lace Up
Liner Material Synthetic
Shank Material Steel
Footwear Construction Type Direct Attached Welted
Upper Boot Material All Leather
Insole System Removable
Upper Material Description Leather
Footwear Shank Type Steel
Series CMW8200
Style Number CMW8200
Max. Heat Rating 392 Degrees F
Standards ASTM F2413-18
Last Number or Name AC696ST
Resists Oil, Slips
Footwear Style 8" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AA , AE , AP , AS , GU , MP , PW and VI.

This item is restricted for international sale.

Alternate Search Terms