Check Availability
6" Work Boot,  10,  Medium,  Men's,  Black,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JH19
Mfr. Model # CMA6331
UNSPSC #46181604
Shipping Weight 4.2 lbs
Country of Origin China *
Item Work Boot
Toe Type Composite
Gender Men's
Size 10
Footwear Width Medium
Metatarsal Guard No
Metatarsal Guard Style None
Color Black
Safety Criteria Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Defined Heel
Upper Material Leather
Midsole Material Compressed Molded EVA
Outsole Material Rubber
Footwear Sole Pattern Exclusive Design
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.68, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
Manufacturers Suggested Sole Slip Rating Better
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof Yes
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole No
Chain Saw Cut Resistant No
Wide Toe Cap No
Ninety Degree Heel Yes
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Black
Waterproof Type Membrane
Height 6"
Footwear Closure Type Lace Up
Liner Material Unlined
Shank Material Composite
Toe Shape Round
Footwear Construction Type Cemented
Upper Boot Material All Leather
Insole System Polyurethane with Ortholite
Upper Material Description Leather
Footwear Shank Type Steel
For Outdoor Traction No
Insulation Type None
Insulation Weight None
Series CMA6331
Style Number CMA6331
Max. Heat Rating Not Rated
Standards ASTM F2413-18
Footwear Style 6" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms