Check Availability
6" Work Boot,  8,  Wide,  Men's,  Brown,  Composite Toe Type,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45C695
Mfr. Model # CMF6366 8W
UNSPSC #46181604
Catalog Page 1749
Shipping Weight 6.0 lbs
Country of Origin China *
Item Work Boot
Toe Type Composite
Gender Men's
Size 8
Footwear Width Wide
Metatarsal Guard No
Metatarsal Guard Style None
Color Brown
Safety Criteria Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Non-Marking Sole, Wide Toe Cap, Defined Heel
Upper Material Leather
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Carhartt
Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.79, Dairy Tile (Wet): 0.68, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41
ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH)
CSA Footwear Standard Not Specified
Manufacturers Suggested Sole Slip Rating Best
Conductive No
Electrical Hazard Rated Yes
Static Dissipative No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chemical Resisting Sole Yes
Waterproof No
Insulated No
Heat Resistant No
Completely Non Metallic No
Non Metallic Upper No
Non-Marking Sole Yes
Chain Saw Cut Resistant No
Wide Toe Cap Yes
Heel Style Defined Heel
Heel Height 1/2"
Removable Insole Yes
Upper Color Brown
Height 6"
Footwear Closure Type Lace Up
Liner Material Synthetic
Shank Material Nylon
Toe Shape Round
Footwear Construction Type Cemented
Upper Boot Material All Leather
Insole System Removable
Upper Material Description Leather
Footwear Shank Type Steel
For Outdoor Traction No
Series CMF6366
Style Number CMF6366
Max. Heat Rating 392 Degrees F
Standards ASTM F2413-18
Last Number or Name ACL098-3
Closure Type Lace Up
Resists Oil, Chemicals, Slips
Footwear Style 6" Work Boot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms