Check Availability
  • PVC Conduit Fittings
  • CANTEX 

    Box Adapter, Conduit Fitting Type Adapter, Conduit Trade Size 2", Conduit Fitting Material PVC

  • Item # 4FYD8
  • Mfr. Model # 5133720
Box Adapter,  Conduit Fitting Type Adapter,  Conduit Trade Size 2",  Conduit Fitting Material PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, this fitting is rust and corrosion resistant. It may be used in underground applications.
Show More Close
 

Technical Specifications

Item # 4FYD8
Mfr. Model # 5133720
UNSPSC #39121311
Catalog Page 320
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Box Adapter
For Conduit Type PVC
Conduit Fitting Type Adapter
Conduit Trade Size 2"
Conduit Fitting Material PVC
Overall Length 1-3/8"
For Use With Schedule 40 or 80 PVC Conduit
Standards UL
* This product's country of origin is subject to change