Check Availability
  • Fan Speed Control
  • CANARM 

    Fan Control, Silver, 5, 120 Voltage, 2-3/4" Width (In.), 4-1/2" Height (In.)

  • Item # 35UP49
  • Mfr. Model # FRMC5
Fan Control,  Silver,  5,  120 Voltage,  2-3/4" Width (In.),  4-1/2" Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35UP49
Mfr. Model # FRMC5
UNSPSC #39121510
Shipping Weight 0.35 lbs
Country of Origin Hong Kong *
Item Fan Control
Type Rotary
Voltage 120
Max. Amps 5
Switch Color Silver
Plate Color Silver
Height (In.) 4-1/2"
Width (In.) 2-3/4"
For Use With Reversible Ceiling Fans
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.