Check Availability
  • Folding Knives
  • CAMILLUS 

    Folding Knife,Fine Blade Edge 3-21/32" Blade Length,Locking Blade: No Locking Blade

  • Item # 10F692
  • Mfr. Model # 18672
Folding Knife,Fine Blade Edge 3-21/32" Blade Length,Locking Blade:  No Locking Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F692
Mfr. Model # 18672
UNSPSC #27111504
Shipping Weight 0.454 lbs
Country of Origin China *
Item Folding Knife
Number of Blades 1
Blade Edge Fine
Blade Type Tanto Blade
Blade Length 3-21/32"
Length Open 8-1/4"
Closed Length 4-5/8"
Blade Material VG-10 Japanese Steel, Carbonitride Titanium
Handle Material G-10
Handle Color Black
One-Hand Operation Yes
Locking Blade No Locking Blade
Belt Clip Yes
Sheath No
Features Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

Alternate Search Terms