Check Availability
  • Hand Stamp Sets
  • C.H. HANSON 

    Steel Stamps Set, 3/8", 440C Stainless Steel

  • Item # 20LU27
  • Mfr. Model # 29375
Steel Stamps Set,  3/8",  440C Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20LU27
Mfr. Model # 29375
UNSPSC #27112306
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Steel Stamps Set
Character Height 3/8"
Material 440C Stainless Steel
Includes 36 Pieces: Letters A-Z, Ampersand, Numbers 0-8
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In