Check Availability
  • Barricade Tapes
  • C.H. HANSON 

    Barricade Tape, Red, 3" x 300 ft., Danger Do Not Enter

  • Item # 36UV38
  • Mfr. Model # 16105
Barricade Tape, Red, 3" x 300 ft., Danger Do Not Enter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36UV38
Mfr. Model # 16105
UNSPSC #46161507
Shipping Weight 0.74 lbs
Country of Origin China *
Item Barricade Tape
Legend Danger Do Not Enter
Color Red
Material Plastic
Roll Length 300 ft.
Roll Width 3"
Thickness 2 mil
Legend Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In