Check Availability
  • Trailer Jacks
  • BULLDOG 

    Square Trailer Jack, 12.5" Lift Range

  • Item # 444G03
  • Mfr. Model # 18241542
Square Trailer Jack, 12.5" Lift Range
Qty
  • Web Price
    $177.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G03
Mfr. Model # 18241542
UNSPSC #24101612
Shipping Weight 61.0 lbs
Country of Origin Mexico *
Item Square Trailer Jack
Load Capacity 12,000 lb.
Lift Range 12.5"
Handle Side Wind
Mounting Brackets Direct Weld
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 27"
Type Sidewind Trailer Jack
Includes Drop Leg, Pull Pin
Lifting Capacity 12,000 lb.
Overall Height 54.6"
Gear Travel 12.5
Construction Steel
Finish Unfinished
Features 4" Square Tubing, 7 ga. Superior Alloy Steel, Painted Outer Tube, and Drop Leg, Drop Leg Option with 5 Positioning Holes, Easy-access Gear Box with Grease Fitting for Routine Maintenance, Spring Return Drop Leg or Non-Spring Return Drop Leg, 12-1/2" Screw Travel, 13-1/2" of Additional Adjustment with Drop Leg, Front Facing Drop Leg Plunger Pin or Side Facing Drop Leg Plunger Pin, Painted with or without Labels or Powder Paint Optional, Side wind Models 1-1.5 Gear Ratio
* This product's country of origin is subject to change

Welcome Sign In