Check Availability
  • Finger-Safe Fuse Blocks
  • BUSSMANN 

    Finger-Safe Fuse Block with Disconnect Switch, Fits Fuse Type Midget, Fuse UL Class Midget

  • Item # 49ZV14
  • Mfr. Model # OPM-1038SW
Finger-Safe Fuse Block with Disconnect Switch,  Fits Fuse Type Midget,  Fuse UL Class Midget
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These finger-safe fuse blocks house fuses for overcurrent protection and include a disconnect switch for manually opening and closing a circuit when changing fuses or performing maintenance on the circuit. Also called compact circuit protectors (CCP), they are 2/3 the size of a typical fused switch holder to save space in industrial control panels, machinery electrical panels, and HVAC equipment. They're installed on main, branch, or supplementary (backup) circuits depending on the fuse type. These fusible disconnect switch blocks mount on a 35mm DIN rail and have a visual indicator to make it easier to identify blown fuses for replacement.

Finger-safe fuse blocks are IP20-rated blocks that enclose fuses to protect against accidental contact with live wires, clips, and terminals. They provide touch-safe operation without requiring a separate cover and are more compact than open fuse blocks to save installation space. These fuse blocks allow tool-free fuse changes to speed replacement of blown fuses.
Show More Close
 

Technical Specifications

Item # 49ZV14
Mfr. Model # OPM-1038SW
UNSPSC #39121411
Shipping Weight 0.83 lbs
Country of Origin Mexico *
Item Finger-Safe Fuse Block with Disconnect Switch
Fits Fuse Type Midget
Fuse UL Class Midget
Amp Range 0 to 30A
Number of Poles 3
Voltage Rating 600VAC
For Fuse Size 1-1/2" L x 13/32" dia.
Compatible Fuse Series A60Q, AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, FWC, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM
Series OPM-1038
Visual Indication Indicating
Fuse Block Style Nonrejection
Fuse Block Design Finger-Safe
Wire Range 18 to 8 AWG, 18 to 10 AWG
Mounting Style DIN Rail; Panel
Body Material Thermoplastic
Connector Type Screw
Height 3.74"
Width 1.76"
Length 3.60"
Standards UL Listed, CSA Certified, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In