Check Availability
Adjustable Bungee Hook, 2-5/16 In.L, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 14A761
Mfr. Model # SA6
UNSPSC #24102101
Catalog Page 1102
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Adjustable Bungee Hook
Size 2-5/16" x 1-1/4"
Material Co-Polymer
For Use With 14A763,14A764
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.