Check Availability
  • Tool Sharpeners
  • BUCK KNIVES 

    Knife Sharpener, Edge Tek Ultra Flipstick

  • Item # 19T208
  • Mfr. Model # 97044-C
Knife Sharpener,  Edge Tek Ultra Flipstick
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19T208
Mfr. Model # 97044-C
UNSPSC #27111908
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Knife Sharpener
Type Edge Tek Ultra Flipstick
Overall Height (In.) 9
Grit Fine 1200, Medium 750, Coarse 325
Features 3-Sided Sharpener With A Coarse, Medium And Fine Grit, Diamond Coated, Oval Shape, Lightweight And Compact, Handle Doubles As A Carrying Case, Textured Polypropylene Handle With Locking System, Forever Warranty
Application Sharpens Fish Hooks, Knives, and Kitchen Cutlery
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .