Check Availability
  • Midget Locking Devices
  • BRYANT 

    Midget Locking Plug, 125VAC Voltage, 15 Amps, NEMA Configuration: ML-1P, Number of Wires: 2

  • Item # 49YX69
  • Mfr. Model # 7465N
Midget Locking Plug, 125VAC Voltage, 15 Amps, NEMA Configuration: ML-1P, Number of Wires: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bryant® midget locking device features a durable super tough nylon cover housing.

• Zinc-plated steel terminal clamp
• Brass plug blades
Show More Close
 

Technical Specifications

Item # 49YX69
Mfr. Model # 7465N
UNSPSC #39121403
Catalog Page 337
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Midget Locking Plug
Wiring Style Standard
Flange Material Nylon
Amps 15
NEMA Configuration ML-1P
Voltage 125VAC
Number of Poles 2
Number of Wires 2
Color Black/White
Body Material Nylon
Standards NEMA WD1 and WD5, UL 498
For Use With Midget Locking Receptacle or Connector
Cord Size 0.220" to 0.425"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms