Check Availability
  • Wire Marking Labels
  • BRADY 

    White/Transparent Wire Marker Book, Vinyl, No. of Labels: 60

  • Item # 3TP15
  • Mfr. Model # PWC-PK-3
White/Transparent Wire Marker Book, Vinyl, No. of Labels: 60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRADY® write-on, self-laminating wire and cable markers feature a transparent label that over-wraps wire/cable to provide a snug fitting shield. Labels are designed to resist oil, water, and solvents. Self-laminating vinyl label for use above or below ground. 60 markers per card.
Show More Close
 

Technical Specifications

Item # 3TP15
Mfr. Model # PWC-PK-3
UNSPSC #55121606
Catalog Page 373
Shipping Weight 0.13 lbs
Country of Origin Mexico *
Item Wire Marker Book
Label Type Write-On
Legend (Blank)
Color White/Transparent
Markers per Card 60
Material Vinyl
Temp. Range -40 Degrees to 158 Degrees F
Label Width 1.00"
Label Height 3.00"
Marker Attachment Style Self-Laminating
No. of Labels 60
Write-On Area 1.00"W x 0.75"H
Label Material Vinyl Film
Background Color Transparent/White
Standards ASTM D 1000; ASTM D 2979; UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In