Check Availability
  • Wire Marking Labels
  • BRADY 

    Black on White Wire Marker, Vinyl Cloth B500, No. of Labels: 900

  • Item # 4KCJ2
  • Mfr. Model # WM-2-PK
Black on White Wire Marker, Vinyl Cloth B500, No. of Labels: 900
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

BRADY® solid-number wire markers quickly and firmly attach to wire for clear, concise identification. Zip-Strip® release card lets you easily remove just the markers you need. Made of B-500 repositionable vinyl cloth material. Markers withstand moderate heat, oil, and dirt. The labels attach quickly and firmly to each wire for clear, concise identification. Can be reused if repositioning is required.
Show More Close
 

Technical Specifications

Item # 4KCJ2
Mfr. Model # WM-2-PK
UNSPSC #55121606
Catalog Page 373
Shipping Weight 0.34 lbs
Country of Origin Mexico *
Item Wire Marker
Label Type Preprinted
Legend 2
Color Black on White
Markers per Card 36
Material Vinyl Cloth B500
Temp. Range 175 Degrees F
Label Width 0.25"
Label Height 1.50"
Marker Attachment Style Repositional Self-Adhesive
No. of Labels 900
Label Material Vinyl Cloth
Background Color White
Legend Color Black
Standards RoHS Directive compliant to 2005/618/EC MCV
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In