Check Availability
  • Barricade Tapes
  • BRADY 

    Barricade Tape, Yellow, 3" x 200 ft., Danger Asbestos Dust Hazard

  • Item # 20TK90
  • Mfr. Model # 91255
Barricade Tape, Yellow, 3" x 200 ft., Danger Asbestos Dust Hazard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and lightweight polyethylene construction makes this barricade tape suitable for temporary outdoor or permanent indoor applications. It can be tied, stapled, or nailed to posts and fences.
Show More Close
 

Technical Specifications

Item # 20TK90
Mfr. Model # 91255
UNSPSC #46161507
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Barricade Tape
Legend Danger Asbestos Dust Hazard
Color Yellow
Material Polyethylene
Roll Length 200 ft.
Roll Width 3"
Standards OSHA 1910.144
Legend Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In