Check Availability
  • Barricade Tapes
  • BRADY 

    Barricade Tape, Yellow/Black, 3" x 500 ft., Diagonal Stripes

  • Item # 15Y426
  • Mfr. Model # 91104
Barricade Tape, Yellow/Black, 3" x 500 ft., Diagonal Stripes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reinforced barricade tape is designed to offer 250 lb. of tensile strength and is tough enough to be re-used multiple times without stretching or sagging in sunlight or wind.
Show More Close
 

Technical Specifications

Item # 15Y426
Mfr. Model # 91104
UNSPSC #46161507
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Barricade Tape
Legend Diagonal Stripes
Color Yellow/Black
Material Reinforced Polypropylene
Roll Length 500 ft.
Roll Width 3"
Thickness 4 mil
Standards OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In