Check Availability
  • Corded Sanders
  • BOSCH 

    Orbital Sander, Corded, 1/4 Sheet, 4-1/2" x 4" Pad Size, Single Speed Type

  • Item # 48XY73
  • Mfr. Model # GSS20-40
Orbital Sander, Corded, 1/4 Sheet, 4-1/2" x 4" Pad Size, Single Speed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a low-vibration design and soft-grip handle for comfortable use this BOSCH orbital sander features a precision-machined aluminum sanding plate for smooth, even sanding. Model has traditional sheet clamp design and it can accept self-adhesive sandpaper. Sander has a through-the-pad dust collection system and a microfilter dust canister with screw-off cap. The dust canister’s integrated paper filter can trap particles as small as 1/2 micron.
Show More Close
 

Technical Specifications

Item # 48XY73
Mfr. Model # GSS20-40
UNSPSC #27112708
Catalog Page 726
Shipping Weight 3.75 lbs
Country of Origin Malaysia *
Item Orbital Sander
Pad Size 4-1/2" x 4"
Orbits per Minute 12,000
Corded/Cordless Corded
Orbit Dia. 1/16"
Type of Sandpaper 1/4 Sheet
Cord 8 ft.
Features Microfilter Dust Canister with Screw-Off Cap, Precision-Machined Aluminum Sanding Plate
Tool Length 10"
Tool Weight 2.7 lb.
Bearings Ball
Handle Design Soft Grip
Speed Type Single
Switch Type On/Off
Includes Punch Plate, Sand Paper, Microfilter Dust Canister
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In