Check Availability
  • Cordless Tool Batteries
  • BOSCH 

    Battery and Charger Kit, Li-Ion, 6.3Ah, 18.0 Voltage

  • Item # 508V42
  • Mfr. Model # GXS18V-02N24+GLI18V-1900N
Battery and Charger Kit,  Li-Ion,  6.3Ah,  18.0 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 508V42
Mfr. Model # GXS18V-02N24+GLI18V-1900N
UNSPSC #26111710
Shipping Weight 11.2 lbs
Country of Origin Malaysia *
Item Battery and Charger Kit
Voltage 18.0
Cordless Tool Battery Type Li-Ion
Battery Capacity 6.3Ah
Charger Input Voltage 110VAC
Features High Density Cells, Backward and Forward Compatibility with All Bosch 18V Tools, Regulated Dual Mode Charge, Fast, Cooling, Battery Charge Indicator
Includes (2) Battery, Charger
Included Charger 54EF70
Charger Replacement 54EF70
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In