Check Availability
5/32" x 6" Hex Hammer Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U359
Mfr. Model # HCBG0205T
UNSPSC #27112801
Shipping Weight 0.16 lbs
Country of Origin China *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape Hex
Shank Size 1/4"
Drill Bit Size 5/32"
Drilling Length 3"
Overall Length 6"
Number of Cutter Heads 2
Impact Rated Yes
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In