Check Availability
5/32" x 3" Round Masonry Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44H416
Mfr. Model # BM2002
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin China *
Drill Bit Grouping Set
Item Masonry Drill Bit
Shank Shape Round
Shank Size 5/32"
Drill Bit Size 5/32"
Drilling Length 2"
Overall Length 3"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.