Check Availability
3/16" x 2" Hex Hammer Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bosch BlueGranite™ Turbo bit begins with aggressive hold achieved with the PowerGrip shank. Steel teeth extending from the shank are designed to catch between the jaws of power tool chucks. The bit is easy to chuck in the tool and designed to resist slipping. The tip of the BlueGranite Turbo bit is Bosch carbide, diamond ground for precise starts to avoid scratching and skating in tile and hard stone. Use on brick, block, ceramic tile, marble, wood, drywall, gypsum board, limestone, slate, plastics, sheet metal, and cast iron. Use with corded or cordless drills.
Show More Close
 

Technical Specifications

Item # 46U330
Mfr. Model # HCBG03T
UNSPSC #27112801
Catalog Page 710
Shipping Weight 0.03 lbs
Country of Origin China *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape Hex
Shank Size 1/4"
Drill Bit Size 3/16"
Drilling Length 2"
Overall Length 2"
Number of Cutter Heads 2
Impact Rated Yes
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In