Check Availability
3-1/8" x 24" SDS Max Hammer Drill Bit, Number of Cutter Heads: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This SDS Max® through-hole bit is designed for concrete and masonry drilling with an SDS Max rotary hammer. The one-piece, thru-hole bit is designed for fast work without the need to change shanks. The all-in-one core with SDS-max® shank helps to transmit power directly to the end of the bit. Offers long service life.
Show More Close
 

Technical Specifications

Item # 2LDG8
Mfr. Model # HC6531
UNSPSC #27112801
Catalog Page 713
Shipping Weight 6.25 lbs
Country of Origin Germany *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape SDS Max
Shank Size 45/64"
Drill Bit Size 3-1/8"
Drilling Length 18"
Overall Length 24"
Number of Cutter Heads 3
Impact Rated No
Percussion Rated No
For Use With - Drills Rotary Hammer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In