Check Availability
1-1/4" x 29" SDS Max Hammer Drill Bit, Number of Cutter Heads: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring inclined side cutters, this rotary hammer bit helps provide high-speed concrete drilling. The compact carbide head has an S-cutter design for fast dust removal and long life. The active-centering tip allows quick, accurate starts. A wear mark indicator assures accuracy of hole diameter. This bit fits Bosch SDS-max® hammers and competitive SDS-max® drive hammers and Hilti® hammers using TE-Y and TE-FY shanks.

• Highest drilling speed with inclined side cutters provides fast concrete drilling
• Compact head for fast dust removal and longer life
• Active-centering tip provides quick, accurate starts
• Wear mark indicator helps ensure accuracy of hole diameter
Show More Close
 

Technical Specifications

Item # 40ZJ36
Mfr. Model # HC5072
UNSPSC #27112801
Shipping Weight 4.35 lbs
Country of Origin Germany *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape SDS Max
Shank Size 45/64"
Drill Bit Size 1-1/4"
Drilling Length 24"
Overall Length 29"
Number of Cutter Heads 4
Impact Rated No
Percussion Rated No
For Use With - Drills Rotary Hammer
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In