Check Availability
  • Body Repair Patches
  • BONDO 

    Body Filler W Hardener, Paste, 1 Gal, Gray

  • Item # 3RAP9
  • Mfr. Model # 265
Body Filler W Hardener, Paste, 1 Gal, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Bondo® lightweight auto body filler's nonshrinking formula repairs dents, patches rust holes and leaks, and fills in chips. It spreads easily and sands in just 20 min.
Show More Close
 

Technical Specifications

Item # 3RAP9
Mfr. Model # 265
UNSPSC #13111037
Catalog Page 906
Shipping Weight 8.08 lbs
Country of Origin USA *
Item Body Filler With Hardener
Size 1 gal.
Type Paste
Color Light Gray
Includes Red Cream Hardener
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada .

Alternate Search Terms