Check Availability
  • Float Valves
  • BOB 

    Pipe-Mount Float Valve, 1/4 in -20 Rod Thread, Brass

  • Item # 48RJ90
  • Mfr. Model # R400-1/2
Pipe-Mount Float Valve, 1/4 in -20 Rod Thread, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Featuring an adjustable short arm that allows you to adjust the water to the desired level, this BOB float valve Is suitable for a variety of agricultural and industrial uses. This high-capacity model can be used in car wash, cooling tower, high-pressure wash, livestock waterer, and swimming pool applications.
Show More Close
 

Technical Specifications

Item # 48RJ90
Mfr. Model # R400-1/2
UNSPSC #40141610
Catalog Page 2910
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Float Valve
Mounting Pipe
Size 1/2 in
Connection Type MNPT
Rod Thread 1/4 in -20
Body Material Brass
Valve Flow - Pressure (1) 65 psi
Valve Flow - Flow (1) 18 gpm
Valve Flow - Pressure (2) 85 psi
Valve Flow - Flow (2) 22 gpm
Max. Pressure 125 psi
Max. Temp. 180 Degrees F
Valve Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov