Check Availability
  • Float Valves
  • BOB 

    Pipe-Mount Float Valve, 1/4 in -20 Rod Thread, Stainless Steel w/PTFE Seal

  • Item # 23MJ74
  • Mfr. Model # R1351-3/8
Pipe-Mount Float Valve, 1/4 in -20 Rod Thread, Stainless Steel w/PTFE Seal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Featuring heavy-duty stainless steel construction for corrosion resistance, this BOB high capacity float valve is ideal for use with caustic fluids and where sanitation is a concern. The valve’s short arm design allows you to easily adjust the water level to meet your specific requirements. Durable seals help provide long life.
Show More Close
 

Technical Specifications

Item # 23MJ74
Mfr. Model # R1351-3/8
UNSPSC #40141610
Catalog Page 2910
Shipping Weight 1.68 lbs
Country of Origin USA *
Item Float Valve
Mounting Pipe
Size 3/8 in
Connection Type FNPT
Rod Thread 1/4 in -20
Body Material Stainless Steel w/PTFE Seal
Valve Flow - Pressure (1) 35 psi
Valve Flow - Flow (1) 38 gpm
Valve Flow - Pressure (2) 85 psi
Valve Flow - Flow (2) 58 gpm
Max. Pressure 85 psi
Max. Temp. 550 Degrees F
Compliance NSF
Valve Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov