Check Availability
  • Insulated Multitap Connectors
  • BLACKBURN 

    5.50"L 4-Port Insulated Multitap Connector, Double-Sided Entry, T, 500 kcmil Max. Conductor Size

  • Item # 1YRL6
  • Mfr. Model # AMTSR500
5.50"L 4-Port Insulated Multitap Connector, Double-Sided Entry, T, 500 kcmil Max. Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum Dual Rated Connectors are intended for use with aluminum, copper-clad aluminum, and copper conductors, rated 90°C or less. This insulated connector makes quick and easy tap connections, terminations, and in-line splices in a variety of configurations. The space-saving design includes multiple cable entries with oxidation protection.
Show More Close
 

Technical Specifications

Item # 1YRL6
Mfr. Model # AMTSR500
UNSPSC #39121311
Catalog Page 390
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Insulated Multitap Connector
Connector Type Double-Sided Entry, T
No. of Ports 4
Max. Conductor Size 500 kcmil
Min. Conductor Size 4 AWG
Direct Burial Rated No
Body Material Aluminum
Insulation Material Plastisol
Head Style Hex
Stud Size 3/8"
Screw Material Aluminum
Length 5.50"
Width 1.50"
Max. Voltage 600VAC/DC
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In