Check Availability
  • Insulated Multitap Connectors
  • BLACKBURN 

    4.38"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 350 kcmil Max. Conductor Size

  • Item # 1YRK8
  • Mfr. Model # AMTD350105
4.38"L 2-Port Insulated Multitap Connector, Double-Sided Entry, T, 350 kcmil Max. Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum Dual Rated Connectors are intended for use with aluminum, copper-clad aluminum, and copper conductors, rated 90°C or less. This insulated connector makes quick and easy tap connections, terminations, and in-line splices in a variety of configurations. The space-saving design includes multiple cable entries with oxidation protection.
Show More Close
 

Technical Specifications

Item # 1YRK8
Mfr. Model # AMTD350105
UNSPSC #39121311
Catalog Page 390
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Insulated Multitap Connector
Connector Type Double-Sided Entry, T
No. of Ports 2
Max. Conductor Size 350 kcmil
Min. Conductor Size 10 AWG
Direct Burial Rated No
Body Material Aluminum
Insulation Material PVC
Head Style Slotted
Stud Size 5/16"
Screw Material Tin-Plated Steel
Length 4.38"
Width 3.00"
Max. Voltage 600VAC/DC
Standards UL Listed, cULUS Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In