Check Availability
DC Power Supply, 0-60V, 0-24A, USB, RS485
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable High-Current/Power Switching DC Power Supplies
• Parallel or series connection Back-panel 5V/1A auxiliary output 0 to 100% current limits Vacuum fluorescent display Compact, high density, 1U package
Single-output instruments provide clean power up to 1440W in a rack-mountable design that adapts to benchtop and system integration uses. Voltage/current set and output values are displayed concurrently. Foldback protection mode and key-lock function. USB and RS-485 interfaces allow remote control and programming. GL models add GPIB and LAN interfaces with web-based remote configuration, control, and monitoring. All models include terminal blocks, rack-mount kit, and power cord.
Show More Close
 

Technical Specifications

Item # 36J777
Mfr. Model # XLN6024
UNSPSC #39121004
Shipping Weight 28.0 lbs
Country of Origin Taiwan *
Item DC Power Supply
Output Volts (DC) 0-60 V
Output Current (Amps) 0-24 A
Current Limits 0% to 100%
Ripple Volts Regulation Less Than or Equal To 6 mVrms/ Less Than or Equal To 70 mVpp
Line Volts Regulation Less Than or Equal To 6mV
Load Regulation Less Than or Equal To 8 mV
Line Regulation Less Than or Equal To 4 mA
Meter Type Digital
Input Voltage 100-240 V AC
Input Frequency (Hz) 47 - 63 Hz
Protection OVP, OCP, OPP and Key-Lock Function
Connection USB, RS485
Display VFD Display
Includes User Manual, Power Cord, Terminal Blocks For Rapid Plug Connector, Rackmount Kit, Test Report And Certificate Of Calibration
Manufacturers Warranty Length 3 yr
Calibration Certificate Yes
* This product's country of origin is subject to change

Compliance and Restrictions