Check Availability
DC Power Supply
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Programmable High-Current/Power Switching DC Power Supplies
• Parallel or series connection Back-panel 5V/1A auxiliary output 0 to 100% current limits Vacuum fluorescent display Compact, high density, 1U package
Single-output instruments provide clean power up to 1440W in a rack-mountable design that adapts to benchtop and system integration uses. Voltage/current set and output values are displayed concurrently. Foldback protection mode and key-lock function. USB and RS-485 interfaces allow remote control and programming. GL models add GPIB and LAN interfaces with web-based remote configuration, control, and monitoring. All models include terminal blocks, rack-mount kit, and power cord.
Show More Close
 

Technical Specifications

Item # 36J776
Mfr. Model # XLN3640-GL
UNSPSC #39121004
Shipping Weight 28.0 lbs
Country of Origin Taiwan *
Item DC Power Supply
Output Volts (DC) 0-36 V
Output Current (Amps) 0-40 A
Current Limits 0% to 100%
Ripple Volts Regulation Less Than or Equal To 5 mVrms/ Less Than or Equal To 60 mVpp
Line Volts Regulation Less Than or Equal To 4mV
Load Regulation Less Than or Equal To 8 mV
Line Regulation Less Than or Equal To 4 mA
Meter Type Digital
Input Voltage 100-240 V AC
Input Frequency (Hz) 47 - 63 Hz
Protection OVP, OCP, OPP and Key-Lock Function
Connection USB, RS485, GPIB, LAN
Display VFD Display
Includes User Manual, Power Cord, Terminal Blocks For Rapid Plug Connector, Rackmount Kit, Test Report And Certificate Of Calibration
Manufacturers Warranty Length 3 yr
Calibration Certificate Yes
* This product's country of origin is subject to change

Compliance and Restrictions