Check Availability
Navy Nomex® Jacket Liner,  4XL,  7 oz.,  Number of Inside Pockets 0,  Number of Outside Pockets 0
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JT85
Mfr. Model # L2N1US7-4XLR-NAY
UNSPSC #46181508
Shipping Weight 3.2 lbs
Country of Origin Canada *
Item Jacket Liner
Color Navy
Size 4XL
Fits Chest Size 58" to 60"
Fabric Weight 7 oz.
Material Nomex(R)
Closure Type Zipper
Number of Inside Pockets 0
Number of Outside Pockets 0
ATPV Rating 52.0 cal./cm2
Hazard Risk Category (HRC) 3
Standards NFPA 70E, CSA Z462, NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In