Check Availability
  • Key Blanks and Heads
  • BEST 

    Key Blank, For Use With BEST 1C Cylinder, G, Nickel Silver

  • Item # 49H798
  • Mfr. Model # 1A1G1KS473KS800
Key Blank, For Use With BEST 1C Cylinder, G, Nickel Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The authentic standard BEST® key blank is used for the key-cutting of operating, control, master, sub-master, and grand-master keys for any SFIC 5-, 6-, or 7-pin master keying system.
Show More Close
 

Technical Specifications

Item # 49H798
Mfr. Model # 1A1G1KS473KS800
UNSPSC #46171505
Catalog Page 1965
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Key Blank
Type Standard
Material Nickel Silver
Lock Manufacturer BEST
Keyway Type G
Number of Pins 0
Length (In.) 1/2 in
For Use With BEST 1C Cylinder
Includes Key Stamp: "DUPLICATION PROHIBITED"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions