Check Availability
  • Vacuum Breakers
  • BELL & GOSSETT 

    3/4" x 1-1/4" Vacuum Breaker, MNPT Connection Type

  • Item # 4NU79
  • Mfr. Model # 62
3/4" x 1-1/4" Vacuum Breaker, MNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps improve condensate removal and prevents poor equipment performance. Adjustable from 1/4" to 20" Hg vacuum.
Show More Close
 

Technical Specifications

Item # 4NU79
Mfr. Model # 62
UNSPSC #40141609
Catalog Page 3038
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Vacuum Breaker
Size 3/4"
Connection Type MNPT
Material of Construction Brass
Max. Pressure 150 psi
Temp. Range 366 Degrees F
Height 3"
Width 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions