Check Availability
  • Y Strainers
  • BELL & GOSSETT 

    3/4" Y Strainer, FNPT x FNPT, 20 Mesh, Cast Brass

  • Item # 4NU91
  • Mfr. Model # 420C - 3/4"
3/4" Y Strainer, FNPT x FNPT, 20 Mesh, Cast Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps remove harmful pipeline debris to safeguard valves and pumps.
Show More Close
 

Technical Specifications

Item # 4NU91
Mfr. Model # 420C - 3/4"
UNSPSC #40142504
Catalog Page 3038
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Y Strainer
Pipe Size 3/4"
Connection Type FNPT x FNPT
Housing Material Cast Brass
Max. Pressure 400 psi WOG, 300 psi WSP
Screen Material Alloy 20 Stainless Steel
Mesh 20
* This product's country of origin is subject to change

Compliance and Restrictions