Check Availability
Laminating Pouch, Vinyl, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8N683
Mfr. Model # LAMPOUCH MIRROR/HANG
UNSPSC #55121503
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Laminating Pouch
Color Clear
Height 4-3/4"
Width 2-3/4"
Material Vinyl
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In