Check Availability
Badge Holder, 2-1/2 x 3-1/2, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YUZ6
Mfr. Model # 41786
UNSPSC #55121804
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Bulldog Clip Badge Holder
Height (In.) 2-1/2
Width (In.) 3-1/2
Color Clear Vinyl
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms