Check Availability
Ruthenium on Alumina, Bottle, Lab Grade, 5g
Qty
  • Web Price
    $48.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 453H87
Mfr. Model # SP-401
UNSPSC #12161603
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Ruthenium on Alumina
Concentration 5% w/v
CAS Number 7440-18-8
Molecular Weight 101.07
Chemical Formula Ru
APHA N
Chemical Container Material Amber Glass
Chemical Container Type Bottle
Chemical Grade Lab
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 18 mo.
Special Information Lead Free, Water Wet Powder
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.